Beli motor dinamo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  2. MGM Electric Motor B5 (Dinamo Motor Listrik)
    Mulai

    Rp9.399.900

    MGM Electric Motor B5 (Dinamo Motor Listrik)
    Deskripsi:
    BM series motors are equipped with DC brake coil. DC brake coil is supplied through a rectifier located in the terminal box (standard voltage supply is 230V 50/60Hz). The rectifier is provided with over-voltage protection devices. The brake torque remains the same in both directions of rotation and the motor brakes without shaft axial sliding. Brake torque can be set loosening or tightening the adjustable springs (78) where available or in the presence of fixed springs, removing the central springs or replacing the springs with ones of another type. Never set the brake torque to a higher value than the one indicated on the motor nameplate. BM series motors are fitted as standard with a hexagonal hole on the shaft at non drive end to allow manual rotation. On request BM series motors can be provided with brake release return lever located on the motor side.
  3. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  4. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  5. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  6. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  7. Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  8. FAW Electric Motor 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp5.299.900

    FAW Electric Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Power (HP): 10 (7.5kW)
    • Voltage (V): 380
    • Phase: 3
    • Rated Ampere (A): 15.3
    • Speed (rpm): 1445
    • Frequency (Hz): 50
  9. Bologna Dinamo B5 3 Phase 2 Pole
    Mulai

    Rp889.900

    Bologna Dinamo B5 3 Phase 2 Pole
    atribut:
    • Number of Pole: 2 Pole
    • Number of Phase: 3 Phase
    • Mounting: B5
  10. Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  11. EFOS Electro Motor (Dinamo Motor Listrik)
    Mulai

    Rp1.399.900

    EFOS Electro Motor (Dinamo Motor Listrik)
    atribut:
    • Pole Electric Motor: 4
    • Phase Electric Motor: 1 Phase
    • Input Voltage (V): 220
    • IP Protection: IP 44
    • Electric Motor Speed (rpm): 1450
    • Frequency (Hz): 50
    • Mount: B3
  12. YKE Dinamo Kipas
    Mulai

    Rp1.499.900

    YKE Dinamo Kipas
    Deskripsi:
    Produk ini dapat digunakan untuk mengganti mesin/dinamo Kipas Angin bermerk Maspion berbagai jenis baik Standfan/berdiri maupun Wallfan/Dinding.
    atribut:
    • Bearing Unit: Double
    • Kapasitor include: Yes
    • Voltage (V): AC 450
  13. Visero Dinamo Kipas
    Mulai

    Rp90.900

    Visero Dinamo Kipas
    Deskripsi:
    Dapat digunakan untuk kipas angin jenis box fan/kipas kotak.
  14. monotaro.id Cable Ties 4.8x300mm (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    monotaro.id Cable Ties 4.8x300mm (Pengikat / Kabel Tis)
    atribut:
    • Length (mm): 300
    • Material: Nylon 66 (UL recognized) UL Flammability 94V.2
    • Width (mm): 4.8
    • Banding range (mm): 3-80
    • Min. Loop Tensile Strength (kg): 22
  15. TECO Electric Motor Flange Mounted 3 Phase B5 2 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.799.900

    TECO Electric Motor Flange Mounted 3 Phase B5 2 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 2
  16. MGM Electric Motor B14 (Dinamo Motor Listrik)
    Mulai

    Rp9.599.900

    MGM Electric Motor B14 (Dinamo Motor Listrik)
    Deskripsi:
    BM series motors are equipped with DC brake coil. DC brake coil is supplied through a rectifier located in the terminal box (standard voltage supply is 230V 50/60Hz). The rectifier is provided with over-voltage protection devices. The brake torque remains the same in both directions of rotation and the motor brakes without shaft axial sliding. Brake torque can be set loosening or tightening the adjustable springs (78) where available or in the presence of fixed springs, removing the central springs or replacing the springs with ones of another type. Never set the brake torque to a higher value than the one indicated on the motor nameplate. BM series motors are fitted as standard with a hexagonal hole on the shaft at non drive end to allow manual rotation. On request BM series motors can be provided with brake release return lever located on the motor side.
  17. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  18. TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
Daftar Harga motor dinamo Terbaru October 2026
HITACHI Motors (Dinamo motor/Elektric Motor)Rp2.099.900
Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Rp1.199.900
MGM Electric Motor B5 (Dinamo Motor Listrik)Rp9.399.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900
Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Rp1.099.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)Rp1.499.900
FAW Electric Motor 3 Phase (Dinamo Motor Listrik)Rp5.299.900
Marelli Motori Electric Motor B3 3 Phase (Dinamo Motor Listrik)Rp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait